Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB910982

MPN #: 19083

Ergodyne® Squids® Twin Leg Stainless Steel Triple Carabiner, 15 lbs. Standard, Lime, 19083

Product Description
Ergodyne Squids® Twin Leg Stainless Steel Triple Carabiner, 15Lbs., Standard, Lime, 19083

Stainless Steel Screw Gate Tool Lanyard - Twin Leg Triple Carabiner: Stainless steel carabiners with locking screw gates for a sure connection in more corrosive environments. Dual leg for multiple connections. Applications: Oil & Gas, Mining, Food Processing, Heavy Construction, Utilities, Iron workers, Arborists, Wind Energy, Telecommunications.

Features:
  • Stretch cord surrounded by tubular nylon webbing
  • Lock stitching at both ends for extra security
  • Twin leg for connecting multiple tools or having 100% tie-off of single tool
  • Stainless steel carabiners for corrosion resistance
  • Maximum safe working capacity: 15 lbs. (6.8 kg)
  • Screwgate on carabiner for locking connection
  • Standard 35" - 42" (89cm-107cm)
PRICE
$57.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity15 lbs
SizeOne Size

Product Details

TypeTwin Leg Stainless Steel Triple Carabiner
MaterialStretch Cord, Nylon Web
Package Quantity1
ColorGreen
Manufacturers Part Number19083
BrandErgodyne