Ergodyne® 19131 Squids® 3130M Coiled Cable Lanyard, 5lb, Orange Polyurethane
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne® 19131 Squids® 3130M Coiled Cable Lanyard, 5lb, Orange Polyurethane
Coiled cable lanyard keeps the length of the lanyard close to the anchoring point, reducing snag hazards of traditional lanyards while preventing dropped objects. The patent pending swiveling design prevents tangles and headaches the coiled design can cause and reduces recoil force preventing aggressive snap back.Constructed with PU covered aircraft cableStainless steel carabiners (#304)Coil design prevents snag and tangle hazardsSwiveling design prevents tangles and fast recoilCaptive eye carabinerTelecommunications,Municipalities,Construction,Utilities,Wind Energy,Oil & Gas,Power Generation,Transportation
Coiled cable lanyard keeps the length of the lanyard close to the anchoring point, reducing snag hazards of traditional lanyards while preventing dropped objects. The patent pending swiveling design prevents tangles and headaches the coiled design can cause and reduces recoil force preventing aggressive snap back.Constructed with PU covered aircraft cableStainless steel carabiners (#304)Coil design prevents snag and tangle hazardsSwiveling design prevents tangles and fast recoilCaptive eye carabinerTelecommunications,Municipalities,Construction,Utilities,Wind Energy,Oil & Gas,Power Generation,Transportation
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5 lbs |
| Size | One Size |
| Working Length | 50" |
Product Details
| Style | Lanyard |
| Type | Coiled Cable Lanyard |
| Material | Polyurethane |
| Package Quantity | 1 |
| Description | Squids® 3130M Coiled Cable Lanyard |
| Color | Orange |
| Manufacturers Part Number | 19131 |
| Brand | Ergodyne |