Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB567686

MPN #: 19150

Ergodyne® Squids® 3150 Buckle Hard Hat Lanyard - Lime, 19150 - Pkg Qty 6

Product Description
When it's raining wrenches you know you're in for a tough day. Our Tool Lanyards are on the job keeping peeps working below from taking some cascading chromium to the cranium. They quickly tether to light power tools and feature a tough aluminum carabiner, stretchable inner cord, and rugged nylon webbing sleeve for long-lasting performance. When it's raining wrenches you know you're in for a tough day. Thankfully our Tool Lanyards are on the job keeping peeps working below ladders, scaffolding and catwalks from taking some cascading chromium to the cranium. Sorry, now there's no excuse for letting a single productive moment slip through your fingers.

Features:

  • Hi-Vis Lime
  • Comfortably attaches to hard hats and other headwear
  • Double lock plastic buckle attaches to fall protection
  • Comfortable high stretch elastic material
PRICE
$32.40  Sold in packages of 6 / $5.40 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeBuckle Hard Hat Lanyard - Lime
MaterialNylon
Package Quantity6
ColorGreen
Manufacturers Part Number19150
BrandErgodyne