Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181756

MPN #: 19261

Ergodyne® Squids® 3152 Coil Lanyard with Dual Swivel Hooks, S, Orange/Black, Pack of 3

Product Description
The Squids® 3152 Coil Lanyard features dual swivel hooks-one on both ends-to safely tether devices and accessories up to 2lbs // 0.9kg. This coil lanyard easily attaches to items such as cell phones, cameras, hand tools and other accessories to keep them close and ready while also preventing drops.

The swivel hook ends rotate 360° degrees and feature a thumb action lever with spring-loaded latch for quick and snag-free attachment to belt loops, clothing, bags or wrist mounts. The low-profile coil design stays out of the way to reduce snag or tangle hazards.

This coil lanyard comes in size small (stretches up to 24in // 61cm) and medium (stretches up to 48in // 122cm) and is great for all types of everyday use, including worksites or weekend activities.

Features:
  • Safely Tether Devices & Accessories - Keep phones, small tools and accessories close by and ready while also preventing costly drops
  • Easy Attachment - Dual spring-loaded hooks with thumb-action levers allow for quick and secure attachment
  • Reduced Snags + Tangles - Sleek design and 360° rotation of the low-profile lanyard help prevent it from getting caught or tangled on objects
  • Versatility For Different Needs


PRICE
$15.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Weight Capacity2
Weight0.2 lbs
SizeS

Product Details

TypeTool Lanyard
MaterialPolyurethane, POM
Package Quantity3
DescriptionCoil Lanyard with Dual Swivel Hooks
ColorOrange
SeriesSquids 3152
Manufacturers Part Number19261
BrandErgodyne