Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delta Plus

Model # :WBB2227474

MPN #: WEL19146BR

ERB® Brow Pad Replacement, Blue - Pkg Qty 12

Product Description
Features:
  • Blue cushioned pad absorbs moisture
  • Removable, washable & replaceable
  • Fits Americana®, Americana® 360 & Omega II® ERB® Safety helmet styles


PRICE
$13.44  Sold in packages of 12 / $1.12 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeBrow Pad
Package Quantity12
Description304 Replacement Brow Pad
ColorBrown
Series304
Manufacturers Part NumberWEL19146BR
BrandDelta Plus

Compliance & Certifications

CertificationsANSI/ISEA Z89.1-2014