- Foldable: easy to store, avoid replacement cost from folding damage
- Constructed from high-grade vinyl material for maximum durability
- Water resistant
Medline Bed & Chair Sensor Pad, 15"L x 12"H, 30 Day Warranty, 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$635.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Height | 12 in |
Product Details
| Package Quantity | 1 |
| Description | Bed & Chair Sensor Pad |
| Color | White |
| Manufacturers Part Number | MDT9130C5 |
| Brand | Medline |