Features:
- Molded from high density polyethylene
- Short peak and trim profile
- Secure-Fit ratchet features an easy turn knob
- Adjusts from head sizes 6-1/2 - 8
- Meets ANSI Z89.1 - 2009, Type 1, Class C, E and G requirements
Weights & Dimensions
| Size Group | 6-1/2 - 8 |
| Size | One Size |
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Hi-Viz Pink |
| Style | Cap Style |
| Description | Women's Cap Style Hard Hat |
| Package Quantity | 1 |
| Manufacturers Part Number | 19369 |
| Suspension | 4 pt. Ratchet |
| Brand | ERB Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1 - 2009, Type 1, Class C, E & G |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |