- Fits ERB® Safety Liberty® and Americana® cap style helmets
- ABS frame securely fits around bill of helmet
- Durable aluminum carrier meets ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield
ERB® E20 Aluminum/ABS Face Shield Carrier For Americana® & Liberty Caps, Black - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$446.40 Sold in packages of 48 / $9.30 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Material | Aluminum |
| Package Quantity | 48 |
| Description | E20 Aluminum/ABS Face Shield Carrier Americana & Liberty Caps |
| Color | Black |
| Series | E20 |
| Manufacturers Part Number | 15185 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1 - Impact when paired with 8150 or 8168 polycarbonate face shield |