Kit contains most everything needed for a new hire or temporary laborer:
- Liberty® White helmet (ANSI/ISEA Z89.1)
- Boas® Clear eye protection (ANSI Z87.1 - Impact)
- ERB® corded reusable ear plugs (ANSI S3.19)
- A pair of work gloves
Weights & Dimensions
| Size | One Size |
Product Details
| Type | PPE Safety Kit |
| Accessory Slots | Yes |
| Lens Color Family | Clear |
| Shell Material | HDPE |
| Color | White/Clear |
| Series | L1 |
| Includes | Hard Hat, Safety Glasses, Ear Plugs, Leather Gloves |
| Package Quantity | 1 |
| Manufacturers Part Number | 18531 |
| Suspension | 4 pt. Pin-Lock |
| Brand | ERB Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z89.1, ANSI Z87.1 - Impact, ANSI S3.19 |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |