- Ignition Module Automatic 3 Tries Servic
- Pre-Purge: 0sec.,
- Inter-Purge: 15 Sec., Ignition: 25 Sec. Input: 24 Vac,
- 50/60hz. 300 Ma
- Pilot Valve: 24 Vac, 2.0 Max. Main Valve: 24 Vac, 2.0a Max.
- Ambient: -40°F To +176°F
- Fits Garland Models
- Cg-24r, Cg-36r, Cg-48f, Cg-48r, Cg-60f, Cg-60r, Cg-72f,
- Cg-72r, Gaw-24, Gaw-36, Gaw-48, Gaw-60, Gaw-72
Allpoints 8009522 Ignition Module For Garland Range
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 4531250 |
| Type | Valve, Valve Part |
| Brand | Garland |