Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




True

Model # :WBB2947929

MPN #: 957561

Allpoints 1481105 Pin, Lid Guide, Hinge Pin For True Manufacturing

Product Description
    Length: 3/4" Hinge Pin | 19 Mm Hinge Pin | 11/16" Mounting
  • Screw | 17 Mm Mounting Screw
  • Includes: Mounting Screw And Hinge Pin
  • Thread: 11902
PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number957561
TypeHardware
BrandTrue