Features:
- 8" (203 mm) widespread faucet holes
- Oval basin
- Overflow drain
- Includes wall hanger
Weights & Dimensions
| Length | 21-15/16 in |
| Width | 19-3/4 in |
Product Details
| Type | Lavatory Sinks |
| Color | White |
| For Use With | Bathroom |
| Style | Commercial |
| Mounting Location | Wall |
| Includes | Sink |
| Material | Vitreous China |
| Manufacturers Part Number | 1997-8-0 |
| Faucet Holes | 3 |
| Collection | Brenham |
| Shape | Oval |
| Brand | Kohler |
Compliance & Certifications
| ADA Compliant | Yes |