Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798833

MPN #: 2053-0

Kohler® 2053-0 Soho® Lavatory, 8CC, 20 x 18

Product Description
When your lavatory needs to handle high-volume traffic, premium KOHLER materials are more important than ever. Crafted of vitreous china, your Soho wall-mount lavatory will provide a lifetime of beauty thanks to our exclusive KOHLER glaze. This remarkably hard, glossy finish protects the surface for a clean, sanitary sink that maintains its polished shine through years of busy use. This model also features drillings for a concealed arm carrier and faucet with 8" centers.

Features:
  • Made from premium materials that withstand high-volume usage
  • Constructed of viterous china
  • 20" (508 mm) x 18" (457 mm)
  • Faucet sold separately


PRICE
$295.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width18 in

Product Details

TypeLavatory Sinks
ColorWhite
For Use WithBathroom
StyleCommercial
Mounting LocationWall
IncludesSink
MaterialVitreous China
Manufacturers Part Number2053-0
Faucet Holes3
CollectionSoho
BrandKohler

Compliance & Certifications

ADA CompliantYes