United Visual Products 19"W x 22-1/2"H 2-Column AD Type Letter Board with Satin Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 19"W x 22-1/2"H 2-Column AD Type Letter Board with Satin Frame
This AD Type Directory is great for office or apartment lobbies and entrances. Satin Aluminum frame. Recessed shatter-proof acrylic door on a full length piano hinge. Header panel included. Strip capacity based on 7"W namestrips. Blank namestrips included. For indoor use only. Case Dimensions: 5" header, 2" depth. Includes 1 door. Black interior, Satin frame finish. 19"W x 22-1/2"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.
This AD Type Directory is great for office or apartment lobbies and entrances. Satin Aluminum frame. Recessed shatter-proof acrylic door on a full length piano hinge. Header panel included. Strip capacity based on 7"W namestrips. Blank namestrips included. For indoor use only. Case Dimensions: 5" header, 2" depth. Includes 1 door. Black interior, Satin frame finish. 19"W x 22-1/2"H overall. Units with Headerácome standard with a white 4-1/2"H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3"H black Helvetica lettering.
PRICE
$509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 2 in |
| Height | 22-1/2 in |
| Weight | 25 lbs |
| Interior Depth | 5/8 in |
| 1" Strip Capacity | 26 |
Product Details
| Type | Non-Illuminated With Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Painted Steel |
| Door Type | Hinged |
| Number of Doors | 1 |
| Description | AD Type Directory |
| Frame Material | Aluminum |
| Manufacturers Part Number | UVNDAD50-SATIN |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | United Visual Products |