x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 1-CW-BZ Wrap Around For Cylinder Door Locks 2-1/8"Hole, 4"x9", Bronze - Pkg Qty 10

Don Jo 1-CW-BZ Wrap Around For Cylinder Door Locks 2-1/8"Hole, 4"x9", Bronze - Pkg Qty 10

Item #: WBB1724134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.95 ea.

Price: $309.50 / Pkg of 10

Save $15.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 1-CW-BZ Wrap Around For Cylinder Door Locks 2-1/8"Hole, 4"x9", Bronze

Don-Jo Mfg Wrap Around Bronze.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER 1-CW-BZ
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Wrap Around For Cylinder Door Locks 2-1/8"Hole
  • BRAND Don-Jo
  • PACKAGE QUANTITY 10
  • CONSTRUCTION (BODY) Bronze
  • BACKSET INCHES 2-3/8
  • COLOR FINISH Bronze
  • GAUGE 22 (.032)
  • HEIGHT INCHES 9
  • DOOR SIZE INCHES 1-3/8
  • WIDTH INCHES 1-3/8
  • DEPTH INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo 1-CW-10B Wrap Around For Cylinder Door Locks 2-1/8"Hole, 4"x9", Oil Rubbed Bronze - Pkg Qty 10

Item #: B1724102

Not Yet Rated

Usually ships in 10 to 13 days

$309.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1-CW-BZ Wrap Around For Cylinder Door Locks 2-1/8"Hole, 4"x9", Bronze - Pkg Qty 10

Don Jo 1-CW-BZ Wrap Around For Cylinder Door Locks 2-1/8"Hole, 4"x9", Bronze - Pkg Qty 10

Item #: WBB1724134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant