Ken Forging 1E-316SS - Rod End - Blank - 316 Stainless - 1/4" x 6" - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging 1E-316SS - Rod End - Blank - 316 Stainless - 1/4" x 6"
Drop Forged Stainless Steel, Self-Colored
Heat-Treated to ASTM A193-B8M
Shank Diameter oversized for cut threading.
Shank Dia. +.060/-0
Center of Eye to Eye: +.060/-0
Head O.D.: +.060/-0
Head Thickness: +.032/-.015
Drop Forged Stainless Steel, Self-Colored
Heat-Treated to ASTM A193-B8M
Shank Diameter oversized for cut threading.
Shank Dia. +.060/-0
Center of Eye to Eye: +.060/-0
Head O.D.: +.060/-0
Head Thickness: +.032/-.015
PRICE
$22.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head Thickness | 9/32" |
| Shank Diameter | 1/4" |
| Center of Eye to End | 6" |
| Face Diameter | 33/64 in |
Product Details
| Head Outside Dimension | 9/16" |
| Style | Non-Threaded |
| Type | Blank |
| Country of Origin | Made in USA |
| Manufacturers Part Number | 1E-316SS |
| Brand | Ken Forging |