- Convenient bulk packaging option
- All serological pipets are manufactured to the ASTM Standard Specification for Serological Pipets E-934
- Bi-directional (positive and negative) graduations are printed in bold easy-to-read ink
- Premium material barrier plug
- Color coded stripes and packaging enable quick volume identification
- 25 Bulk Packed Per Bag, Case Quantity of 1000
CELLTREAT® 1ml Serological Pipet, Bulk Packed in Bags, Sterile, 1000/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$215.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Serological Pipettes |
| Graduated | Yes |
| Color | Clear |
| Non Pyrogenic | Yes |
| Packaging | Bulk Packed |
| Capacity | 1mL L |
| Sterile | Yes |
| Graduation | 1/100ml |
| Material | Polystyrene |
| RNase/DNase Free | Yes |
| Description | Serological Pipet |
| Package Quantity | 1000 |
| Manufacturers Part Number | 229231 |
| Brand | CELLTREAT Scientific Products |