Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB3115106

MPN #: 4090-0010

Celltreat 10mL Wobble-not Serological Pipet, Paper/Plastic, Bag, Sterile, 200 PK

Product Description
Less Dripping with Wobble-not™ . Wobble-not™ serological pipets have a patented innovative 2-tier step design at the plug end vs. traditional pipets that have a straight cylindrical-shaped plug end. Wobble-nots are the only serological pipets that will give you two zones of contact in your pipet controller's nozzle. Insert with less force. No jamming. Plus, you get maximum stability which means less dripping, more accuracy, and less risk of contamination.

Features:

  • Unique patented 2-tier step design at plug end
  • 3 packaging options, all Sterile: Individually wrapped in paper/plastic or plastic/plastic and bulk (zip lock resealable plastic bags)
  • Sterile – RNase/DNase free
  • Non-pyrogenic
  • Accuracy ± 2% at full volume
  • Filter at plug end made of porous polypropylene
  • Ultra-clear markings
PRICE
$93.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSerological Pipettes
Non PyrogenicYes
Capacity10mL L
MaterialPolystyrene
SterileYes
RNase/DNase FreeYes
Package Quantity200
ColorOrange
Manufacturers Part Number4090-0010
BrandCELLTREAT Scientific Products