Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884071

MPN #: 1PTHA

Wiremold 1ptha Poke-Thru 1-Gang Pass Through Housing Assembly - Pkg Qty 5

Product Description
Wiremold 1PTHA Poke-Thru 1-Gang Pass Through Housing Assembly

Features

  • Auto-close egress doors
  • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
  • Improved hinge design
PRICE
$77.50  Sold in packages of 5 / $15.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
Number of Gangs1
MaterialNot Assembled
DescriptionPass Through Housing Assembly
Manufacturers Part Number1PTHA
Number of Outlets0
BrandWiremold