Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884186

MPN #: 682A-PT

Wiremold 682a-Pt Poke-Thru 1/2-Gang Pass Through Plate - Pkg Qty 5

Product Description
Wiremold 682A-PT Poke-Thru 1/2-Gang Pass Through Plate

Features

  • Auto-close egress doors
  • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
  • Improved hinge design
PRICE
$71.25  Sold in packages of 5 / $14.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
Number of Gangs1/2
MaterialNot Assembled
DescriptionPass Through Plate
Manufacturers Part Number682A-PT
Number of Outlets0
BrandWiremold