Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB0968279

MPN #: 1910-3-003-01

Kendall Howard™ 1U 4-Post Rackmount Keyboard Tray

Product Description
Kendall Howard™ 1U 4-Post Rackmount Keyboard Tray

Commercial, military, aerospace, corporate and small office applications alike, the Kendall Howard Rack mount Keyboard Tray will complement them all. This heavy duty design is one of the most robust pull-out keyboard trays on the market. Don't be fooled by its sleek, low profile appearance. This keyboard tray was built to last. The keyboard and touch-pad mouse simply slide out when needed to provide quick and easy access to your network.

  • Slim 1U design
  • Lockable
  • 4-post mounting
  • 1 year Limited Warranty
  • Made in the USA


PRICE
$365.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth20 to 36-5/8 in
Height1-3/4 in

Product Details

TypeAccessories
Rack Spaces1U
ColorBlack
Accessory TypeRack Shelves
MaterialSteel
Package Quantity1
Description4-Post Rackmount Keyboard Tray
Manufacturers Part Number1910-3-003-01
BrandKendall Howard

Warranty

Warranty1 yr