Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyconn

Model # :WBB1653735

MPN #: WSM100

Dyconn WSM100 Wall Mounted Pivoting Workstation with Full Size Keyboard Tray

Product Description
The Dyconn WSM100 Work Station is a wall-mounted, pivoting work station that is both space-saving and productive due to its all inclusive, multifunctional design. Ideal for both sit-down or standing application, enjoy effortless monitor pivot rotation and an accessible keyboard that affords a tilt 0~90° for added comfort. Easily enjoy monitor height adjustment from 4.88" - 17.27" for computing comfort. The WSM100 is perfect for office or medical facilities, in which monitor sharing, minimal space and mobility is favorable. It supports monitor weight of up to 4.4~17.7lbs and has added accessory receptacles for office tools, computer accessories or office equipment.

Features:
  • Full Size Keyboard Tray with retractable mouse tray
  • Supports Flat Panel ≤24" Monitors
  • Cable Management
  • VESA 75 x 75 / 100 x 100 Mounting Pattern
  • 360° Pivot/Rotate
  • Height Adjustment / Torque Adjustment
  • Steel/Aluminum/Plastic Design
  • Independent Height Arm Adjustment
Specifications:
  • VESA Compatibility: 75 x 75 / 100 x 100mm
  • Number of Monitors Supported: 1
  • Compatible Monitor Size: ≤24"
  • Monitor Weight Capacity: 4.4~17.7 lbs (2~8Kg)
  • Swivel (Hinge): Max. +/-90°
  • Tilt (Arm): Max. +65° / -30°
  • Tilt (Hinge): Max. -5°~ -30°
  • Rotate (Pivot): 360°
  • Display Rotation: 360°
  • Tilt (Keyboard): 0°~ 90°
  • Support Weight (Keyboard): 5.6lbs (2.5Kg)
  • Height Adjustment Range (Stand/Arm): 4.88" (124mm)/17.27" (438.7mm)
  • Material: Steel/Aluminum/Plastic
  • Dimensions (W*H*D): 37.64" x 36.46" x 13.11" (956 x 926 x 333mm)
  • Weight: 20.42 lbs (9.26Kg)
PRICE
$575.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-5/8 in
Depth13-1/8 in
Height36-1/2 in
Weight Capacity17.7 lbs
Weight20.4 lbs
LCD SizeUp to 24"
Lift17.27" in
Mounting Hole Pattern75 x 75, 100 x 100 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorGray
Swivel+90° / -90° °
Tilt+65° / -30° °
Rotation360° °
StyleTilt and Swivel
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel, Aluminum, Plastic
DescriptionWall Mounted Pivoting Workstation with Full Size Keyboard Tray
Package Quantity1
Manufacturers Part NumberWSM100
BrandDyconn

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes