Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2126560

MPN #: 33-406-085

Ergotron® WorkFit-TL Sit-Stand Desktop Workstation, Black

Product Description
WorkFit-TL transforms everyday offices into dynamic, active workspaces. This sit-stand desktop converter offers easy, crank-free height adjustment and holds up to 40 lbs (18.1 kg) of office essentials on a large worksurface. It moves straight up and down for more stability and to keep your space, your space.

Features:
  • WorkFit-TL Sit-Stand Desktop Workstation (dark gray surface, black frame)
  • Ships fully assembled; no tool-adjustments needed for installation
  • Footprint = 37.5" x 23" (95 x 59 cm)
  • Fits on desk surfaces 24" (61 cm) deep or larger
  • Keyboard tray dimensions = 27.5" x 11" (69 x 28 cm)
  • Keyboard moves in tandem with the worksurface. Tray is positioned 4.5" (11.4 cm) below worksurface to maintain ergonomic spacing between screen height and keyboard
  • Displays can be placed directly on the worksurface. Alternatively, use our monitor mount kits to integrate displays into system
  • This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA pertaining to emissions of VOC (volatile organic compounds)
  • Product Weight: 56 lbs (25.5 kg)
  • Warranty: Five (5) years
PRICE
$849.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/2 in
Depth23 in
Height5 to 20 in
Weight Capacity40 lbs
Weight56 lbs
LCD SizeUp to 30"
Keyboard Tray (W x D)27-1/2" x 11"

Product Details

Assembly RequiredNo
TypeStanding Desk Converter
ColorBlack
StyleSit-Stand
Mounting LocationDesktop
Display TypeDual Monitor
MaterialSteel
DescriptionSit-Stand Desktop Workstation
Package Quantity1
Manufacturers Part Number33-406-085
BrandErgotron

Warranty

Warranty5 yr