x

Take 15% off your entire order!

Offer applied at checkout

Zurn 1UFX1F-705 1 In. Union FNPT x FNPT Dual Check Valve - 175 PSI - Lead-Free Cast Bronze

Zurn 1UFX1F-705 1 In. Union FNPT x FNPT Dual Check Valve - 175 PSI - Lead-Free Cast Bronze

Item #: WBB0170325

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.90

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zurn 1UFX1F-705 1 In. Union FNPT x FNPT Dual Check Valve - 175 PSI - Lead-Free Cast Bronze

Designed for installation on potable water lines to protect against both backsiphonage and back pressure of polluted water into the potable water supply. The Model 705 shall provideprotection where a potential health hazard does not exist. Applications include indoor and outdoor meter box installations as primary domestic water protection. Standard laylength allows for retrofit of existing dual checks. Lead-free body and checks ensure safe drinking water while providing maximum corrosion resistance.

Standard Compliance
  • ASSE® Listed 1024 (horizontal & vertical flow-up)
  • CSA® Certified (horizontal & vertical flow-up)
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T

  • LENGTH INCHES 4-1/2
  • PSI 175
  • SIZE 1
  • VALVE TYPE Dual Check
  • WEIGHT LBS 1.50
  • WIDTH INCHES 2-3/16
  • MAXIMUM TEMPERATURE 180°F
  • BRAND Zurn
  • CONNECTION TYPE Union FNPT x FNPT
  • CONSTRUCTION Reinforced Nylon
  • STOCK TYPE Non-Stock
  • MANUFACTURERS PART NUMBER 1UFX1F-705
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 26, 2011

    1" 705 Dual Check Valve
    Your review:
    It feels like a good solid valve. It was easy to install and looks like it will be simple to replace worn out parts.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn 1UFX1F-705 1 In. Union FNPT x FNPT Dual Check Valve - 175 PSI - Lead-Free Cast Bronze

Zurn 1UFX1F-705 1 In. Union FNPT x FNPT Dual Check Valve - 175 PSI - Lead-Free Cast Bronze

Item #: WBB0170325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant