Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3178203

MPN #: 112-720A

Zurn® Wilkins 720A 1-1/2" Pressure Vacuum Breaker Assembly, 150 PSI

Product Description
Our pressure vacuum breaker protects against backsiphonage in high health hazard, non-potable residential and commercial irrigation applications. The 720A assembly includes an approved check valve, vacuum relief, two test cocks, and inlet and outlet full port resilient seated shut-off valves. This pressure vacuum breaker features a maximum pressure of 150 psi and a temperature range of 33°F to 110°F. The PVB's corrosion-resistant internal parts and all bronze bonnet and body construction provides added strength and protection against the elements and light freezes. The test cocks located on the center line of valve allow for installation versatility. Upgrade to the Wilkins 720A pressure Vacuum breaker today and experience the reliability it brings to your irrigation system.

Features:
  • Top of the line backsiphonage protection
  • All bronze body and bonnet construction
  • Proven reliability and consistent performance
  • Materials: Bronze; Silicone; Stainless Steel; Delrin
  • Valve Type: In-line (Backflow, PRVs, TMVs, RVs, etc.)


PRICE
$1,105.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/8 in
Width12-13/16 in
Height10-1/2 in
Weight21 lbs
Size1-1/2

Product Details

Max Temperature110 °F
MaterialCast Bronze
Valve TypeVacuum Breaker
DescriptionPressure Vacuum Breaker Assembly
Connection StyleFNPT
Manufacturers Part Number112-720A
PSI150 psi
BrandZurn