Justrite® 28681 2-1/2 Gallon Funnel for Flammables
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® 28681 2-1/2 Gallon Funnel for Flammables
Collect liquids the green way with these handy funnels. Funnel for Flammables includes a drum fill vent with 6" (152mm) perforated brass flame arrester. Threaded bung cap seals in flammable vapors under normal storage conditions. In high temperatures, a pressure relief valve opens to protect drum and prevent explosion. Flame arrester prevents fire flashback. It also offers vacuum relief by allowing hot contents to cool, protecting against drum collapse. HDPE construction. Includes a limited warranty of 1 year.
Collect liquids the green way with these handy funnels. Funnel for Flammables includes a drum fill vent with 6" (152mm) perforated brass flame arrester. Threaded bung cap seals in flammable vapors under normal storage conditions. In high temperatures, a pressure relief valve opens to protect drum and prevent explosion. Flame arrester prevents fire flashback. It also offers vacuum relief by allowing hot contents to cool, protecting against drum collapse. HDPE construction. Includes a limited warranty of 1 year.
PRICE
$206.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/4 in |
| Weight | 7 lbs |
| Diameter | 21 in |
Product Details
| Assembly Required | No |
| Type | Oversized Funnel |
| Color | Black |
| Style | For Flammable Liquids |
| Capacity | 30 or 55 gal |
| Material | Polyethylene |
| Description | EcoPolyBlend |
| Package Quantity | 1 |
| Manufacturers Part Number | 28681 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |