Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875224

MPN #: 28680

Justrite® 28680 2-1/2 Gallon Funnel for Non-Flammables

Product Description
Justrite® 28680 2-1/2 Gallon Funnel for Non-Flammables

Collect liquids the green way with these handy funnels.

Eco-friendly Spill Control Funnels fits all closed head 30- and 55-gallon (110L & 200L) drums. Low-profile, wide-diameter opening offers large "target" for quick, easy pouring. Scalloped, sloping design minimizes splash and prevents containers from resting in their own liquids. Large flat well at the throat of funnel allows for passive draining of paint cans, filters, buckets and other containers. Molded-in hook makes a convenient way to store optional funnel cover. Made from 100% recycled HDPE content. Includes a limited warranty of 1 year.

PRICE
$71.13

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-1/4 in
Weight5 lbs
Diameter21 in

Product Details

Assembly RequiredNo
TypeOversized Funnel
ColorBlack
StyleFor Non-Flammable Liquids
Capacity30 or 55 gal
MaterialPolyethylene
DescriptionEcoPolyBlend™
Package Quantity1
Manufacturers Part Number28680
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA