Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875251

MPN #: 08306

Justrite® 8306 Stainless Horizontal Drum Vent for Corrosives & General Solvents

Product Description
Justrite® 08306 Stainless Horizontal Drum Vent for Corrosives & General Solvents

Fill and store liquids safely with Justrite's Drum Vents and Funnels.

Drums of flammable liquids require venting to relieve pressure build-up due to heat and also to prevent creation of a vacuum when liquid is being drained off or the drum is subjected to sudden cooling. Either pressure or vacuum can cause failure of the container. In event of fire, the hazards of drum leakage or explosion due to excessive pressure build-up can be catastrophic.

Justrite®'s Safety Drum Vents provide automatic pressure relief for drums between 3psi (20kPa) but less than 8 psi (55kPa). Depending on the model, vacuum relief is either automatic (on horizontally installed vents) or manual (on vertically installed vents). They are tested to allow one liter (61 cubic inch) of water through a 3/8" (9.5mm) pipe nipple in less than 6 seconds. While in the closed position, the vents prevent escape of flammable vapor. All Safety Drum Vents include a flame arrester for added safety. Includes a limited warranty of 1 year.

PRICE
$280.04

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Thread2 NPT/NPS in
Drum Plug Opening2 in
Diameter2 in

Product Details

Assembly RequiredNo
TypeFor Horizontal Drums
Body MaterialStainless Steel
ColorSilver
Compatible LiquidCorrosives and General Solvents
Male or FemaleMale
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number08306
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM Approved