Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wirthco Funnel King

Model # :WBB638641

MPN #: 32400

Wirthco Funnel King® 3 Qt. Drum Funnel 32400 with 2" Bung Threads - Pkg Qty 18

Product Description
Funnel King's® 3-Quart Polyethylene Drum Funnel features a deep 3-Quart capacity funnel made from durable, 100% polyethylene that won't rust or dent. Threaded for 2 in. bung openings, this Polyethylene Drum Funnel is perfect for numerous materials, including UV/EB inks, adhesives, coatings and solvents. With an overall height of 9-3/16" and a 7-1/2" diameter, this funnel is the ideal capacity for a variety of projects and needs.

Features:

  • Overall Height: 9-3/16 inches
  • Top ID: 7-1/2 inches
  • Spout Length: 1-7/16 inches
  • Spout OD: 2-1/4 inches
  • Max Temp: 250° Fahrenheit


PRICE
$243.00  Sold in packages of 18 / $13.50 ea

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9-3/16 in
Weight0.4 lbs
Thread2 NPT in
Spout Length1-7/16 in
Diameter7-1/2 in

Product Details

Assembly RequiredNo
TypeFunnel
ColorGray
Max Temperature250 °F
StyleFor Non-Flammable Liquids
Capacity3 Qt. gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number32400
BrandWirthco Funnel King