Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wirthco Funnel King

Model # :WBB638671

MPN #: 32015

Wirthco Funnel King® 8 Qt. E-Z Smart Drum Funnel 32015 with 2" Threads

Product Description
Smart Funnel prevents overfilling of barrels. With the funnel extension, trapped air stops the liquid from filling to the top of the barrel. It leaves just enough room to add 2 gallons more to the barrel, which is the capacity of the E-Z Smart drum funnel. In order for the Smart Funnel to work properly, it must be removed immediately when fluid no longer flows freely. This means the drum is full and cannot take any more fluid.

Features:

  • Polypropylene body and lid
  • Polyethylene air hose and band
  • Overall Height: 13"
  • Top OD with Cover: 11-1/2"
  • Top ID: 11"
  • Thread: 2"


PRICE
$99.95

Min. purchase quantity is 2
2
2
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Weight3 lbs
Thread2 NPT in
Spout Length2-1/2 in
Diameter11 in

Product Details

Assembly RequiredNo
TypeFunnel with Cover
ColorYellow
StyleFor Non-Flammable Liquids
Capacity8 Qt. gal
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number32015
BrandWirthco Funnel King