Features
- Secure your drawbar when not in use
- Zinc plated for corrosion resistance
- Fits all standard 2-1/2" to 3" lunette eyes
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 5-1/4 in |
| Height | 5-1/4 in |
| Weight | 4 lbs |
| Size | 2-1/2" to 3" |
Product Details
| Type | Drawbar Lock |
| Color | Silver |
| For Use With | - |
| Style | Lock |
| Finish | Zinc Plated |
| Material | Carbon Steel |
| Description | 2-1/2 To 3" I.D. Drawbar Lock |
| Manufacturers Part Number | BDL253 |
| Brand | Buyers Products |