Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276153

MPN #: 91540

Buyers Products 2" Cast Coupler w/ 10,000 lb. Capacity - 0091540

Product Description
The 2" Cast Coupler from Buyers Products takes the chore out of coupling your trailer. Its spring-loaded auto-engage latch lets you quickly lock it to a hitch ball with just one hand. The latch can be pinned opened for ease of uncoupling--however you must ensure you engage the safety pin to the coupler onto the ball before moving. Made of rugged cast steel, the coupler can handle loads of 10,000 lbs. The coupler is designed for multiple mounting configurations in a 3 in. channel. It includes a zinc-plated latch with safety pin and cable.

Features
  • Easy one-hand latch operation.
  • Keep it conveniently pinned open while coupling the trailer.
  • Rugged cast steel construction.
  • Mounts to a channel for height adjustability.
  • 10,000 lb. Maximum Gross Trailer Weight


PRICE
$86.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth7-2/7 in
Height5 in
Weight13.7 lbs
Size2"
Channel Width2.94" in

Product Details

Mounting Pattern Vertical2"
Class4
ColorGray
Hole Spacing Vertical2"
For Use WithEquipment Trailers, Construction Trailers
StyleAdjustable
M.G.T.W.10,000 Lbs
FinishPlain
MaterialCast Steel
Description2" Cast Coupler w/ 10,000 lb. Capacity
Manufacturers Part Number91540
BrandBuyers Products