Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276334

MPN #: 1803410

Buyers Products 2-1/2" Heavy-Duty Ball Mount w/ 5" Drop - 1803410

Product Description
Buyers Products 2-1/2" Heavy-Duty Ball Mount has a maximum gross trailer weight rating of 12,000 lbs. The mount works well with utility and landscape trailers. The 10" long tubular shank mount has a max drop of 5" and a rise of 3-1/2". The mount features a two-piece welded steel construction and a corrosion-resistant black powder-coated finish. It accepts 1-1/4 in. shank diameter towing balls.
  • Durable two-piece welded steel construction.

    Features
    • Corrosion-resistant powder-coated finish.
    • Max drop: 5" - Max rise: 3-1/2" - Length: 10"
    • Tongue accepts 1-1/4" diameter shank towing balls
    • M.G.T.W. 12,000 lbs.


  • PRICE
    $52.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length1 in
    Width3-1/2 in
    Height6 in
    Weight13.8 lbs
    Max Rise3-1/2 in
    Receiver Size2-1/2"
    Shank Length10 in

    Product Details

    TypeBall Mount
    Shank TypeTubular
    ColorBlack
    For Use WithTowing, Utility Trailers, Equipment Trailers
    StyleHeavy Duty
    M.G.T.W.12,000 Lbs
    FinishPowder Coat
    MaterialCarbon Steel
    Hitch Pin Hole5/8"
    Description2-1/2" Heavy-Duty Ball Mount w/ 5" Drop
    Manufacturers Part Number1803410
    Max Drop5"
    M.V.I.1,200 Lbs
    BrandBuyers Products