#2-16 Slack Hanger, 16"L, Metal-Chrome, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl-covered black non-slip bar holds pants securely while the open end makes removing or hanging pants a breeze. The elimination of the locking trouser bar lets you avoid creating pant bar creases in slacks. Excellent for use with double racks and the slim profile allows you to maximize your hanging space. Available in 12.5" and 16" lengths.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
Product Details
| Type | Skirt and Pants Hanger |
| Material | Metal |
| Package Quantity | 100 |
| Description | Slack Hanger |
| Color | Silver |
| Manufacturers Part Number | #2-16 |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |