- Bacteriological/Milk Pipets are manufactured to meet APHA requirements shown in Standard Methods for Examination of Dairy Products and ASTM E1043-00(2010)
- Specialized graduations allow quick volume identification
- Premium material barrier plug
- Color coded stripes and packaging enable quick volume identification
- Available individually wrapped and bulk packed
CELLTREAT® 2.2mL Bacteriological/Milk Pipet, Bulk Packed in Bags, Sterile, 400/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 |
| Width | 1/4 in |
| Height | 10-5/8 in |
Product Details
| Type | Other Pipettes |
| Graduated | Y |
| Color | Clear |
| Capacity | 2.2mL L |
| Material | Polystyrene |
| Package Quantity | 400 |
| Description | Milk pipet |
| Manufacturers Part Number | 229258 |
| Tissue Culture Treated | N |
| Brand | CELLTREAT Scientific Products |