- Ideal for aspiration of media and sample waste removal
- Supplied without graduations or plugs
- 100 Individually Wrapped Per Bag, Case Quantity of 400
CELLTREAT® 2ml Aspirating Pipet, Individually Wrapped in Bags, Sterile, Case of 400
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Other Pipettes |
| Graduated | No |
| Color | Clear |
| Non Pyrogenic | Yes |
| Packaging | Individually Wrapped |
| Capacity | 2m L |
| Material | PS |
| Sterile | Yes |
| RNase/DNase Free | Yes |
| Package Quantity | 400 |
| Description | Aspirating Pipet |
| Manufacturers Part Number | 229262 |
| Brand | CELLTREAT Scientific Products |