Apache 40029145 CP1199 2-3/4" Band-It Carbon Steel Center Punch Preformed Galv Clamp w/ 5/8" Band - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Heat treated galvanized steel band with stainless steel buckles for maximum locking strength. Use Band-It T300 or S38 center punch tool to install. Used to attach pin-lug couplings, King nipples, cam and groove couplers, and Hose menders to hose.
PRICE
$85.50 Sold in packages of 50 / $1.71 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 0.2 lbs |
| Band Size | 5/8 |
| Max Clamping Diameter | 2-3/4 in |
| Min Clamping Diameter | 3-1/2 in |
Product Details
| Type | Preformed Galv Clamp |
| Color | Silver |
| Band Material | Carbon Steel |
| Description | Center Punch Preformed Band-It |
| Package Quantity | 50 |
| Manufacturers Part Number | 40029145 |
| Brand | Apache Hose & Belting |