2-3/8" Machinery Bushing - 2-3/8" I.D. - .068/.082" Thick - Steel - Plain - Grade 2 - 14 Ga. - 25 Pk
Write a Review
|
Questions & Answers (0)
Product Description
Machinery bushings are generally applied to shafts to filll a gap, or used to repair assemblies. Commonly used with industrial and farm machinery, or power transmission assemblies.
PRICE
$81.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2-3/8" |
| Inner Diameter | 1-5/8" |
| Thickness | .068/.082" |
| Gauge | 14 ga |
| Diameter | 2-3/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Standard |
| Country of Origin | Import |
| Finish | Plain |
| Material | Steel |
| Description | Machinery Bushing |
| Package Quantity | 25 |
| Manufacturers Part Number | CAA38026 |
| Grade | Grade 2 |
| Brand | Titan Fasteners |