Model # :WBB426310
MPN #: 37WSAE188
3/8 S A E Flat Washer 18 8 Stainless Steel, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
3/8 S A E Flat Washer 18 8 Stainless Steel. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1000 |
| Description | Flat Washer - SAE |
| Manufacturers Part Number | 37WSAE188 |
| Grade | 18-8 Stainless Steel |
Compliance & Certifications
| Certifications | SAE |