PIC Gauges 4" Tridactor Boiler Pressure Gauge, 1/2" NPT, 0/75 PSI, Lower Mount, TRI-RC-402L-D
Write a Review
|
Questions & Answers (0)
Product Description
Boiler Gauge is a dual reading pressure and temperature instrument. High quality, economical design for use in commercial and industrial boiler applications. 4" Dial. 0/75 PSI/60-260F, 1/2" NPT Lower Mount.
PRICE
$56.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.84 in |
| Width | 4.23 in |
| Height | 4.23 in |
| Weight | 1 lbs |
| Air Inlet | 1/2 in |
| Connection Size | 1/2" NPT |
| Gauge Size | 1-1/2 in |
| Range | 0-75 PSI |
Product Details
| Interchange | CTP40L |
| Type | Tridicator |
| Connection Location | Bottom Mount |
| Color | Black |
| Air Inlet Thread Type | NPT |
| Max PSI | 75 psi |
| Style | Boiler Gauge |
| Material | Steel Case, Brass Internals |
| Description | Tridactor Boiler Pressure Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | TRI-RC-402L-D |
| Case Material | Steel |
| Brand | Pic Gauges |
Compliance & Certifications
| Certifications | Available Upon Request Conformance, Calibration( Extra Charge) and Origin |