Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pic Gauges

Model # :WBB2321024

MPN #: 601L-254G

PIC Gauges 2.5" Forged Brass Pressure Gauge, 1/4" NPT, 0/200 PSI, Glycerine Filled, LM, 601L-254G

Product Description
Heavy duty forged brass case and socket. Glycerine filled for added durability in applications where vibration or pulsation is present. 2.5" Dial. 0/200 PSI. Brass Internals. Lower Mount Pressure Gauge

PRICE
$53.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.97 in
Width3 in
Height1.77 in
Weight0.8 lbs
Air Inlet1/4 in
Connection Size1/4" NPT
Gauge Size1-1/2 in
Range0-200 PSI

Product Details

Interchange9310720
TypePressure Gauge
Connection LocationBottom Mount
ColorGold
Air Inlet Thread TypeNPT
Max PSI200 psi
StyleHeavy Duty Forged Brass Gauge
MaterialForged Brass Case & Internals
DescriptionForged Brass Pressure Gauge
Package Quantity1
Manufacturers Part Number601L-254G
Case MaterialForged Brass
BrandPic Gauges

Compliance & Certifications

CertificationsAvailable Upon Request Conformance, Calibration( Extra Charge) and Origin