Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OTC

Model # :WBB3215121

MPN #: 6673

OTC Universal Belt Tension Gauge 30 - 180 in./lbs

Product Description
OTC's Belt Tension Gauge is designed to allow you to properly check belt tension on drive belts. Correct tension ensures maximum belt and bearing life. Easy to read dual scale reads 30-180 lbs. (2.5-15 ft. lbs.) and 130-800 Newtons. High-grade materials ensure quality performance over the lifetime of the tool. For use with belts on cars, trucks, SUVs, and motorcycles.

PRICE
$255.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge Size3-1/2 in
Range30 - 180

Product Details

StyleTension Gauge
TypeUniversal Belt Tension Gauge
MaterialPlastic
Connection LocationTension
Package Quantity1
DescriptionTension Gauge
Manufacturers Part Number6673
Case MaterialPlastic
BrandOTC