Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baker Instruments

Model # :WBB3161467

MPN #: B50500

BAKER B50000 Series Digital Pressure Gauge, 500 PSI, 1/4" NPT, 304 Stainless Steel

Product Description
This digital pressure gauge with integral bar graph features 1% accuracy, backlighting for easy reading and 4 selectable engineering units allowing one gauge to be used in a variety of pressure applications.

Features:
  • Compatible with air, liquids and gases
  • 4 selectable engineering units of measure: psi, kgf/cm², inHg, MPa
  • 4-digit LCD display with backlight provides clear reading
  • 304 Stainless Steel wetted materials and housing
  • Pressure progress bar graph display
  • Push-button zero
  • Power Supply: 2 x AAA Batteries
  • Battery Life: 12-18 months
  • Low Battery Indicator: Yes
  • Product Certifications: IP64
  • Electromagnetic Compatibility: EN61326
Includes:
  • Digital Pressure Gauge
  • Batteries
Applications:
  • OEM applications
  • Instrumentation and control
  • Hydraulics
  • Pneumatics
  • Water and waste water
  • Industrial and medical gases


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/4" NPT
Dual Size2-1/2
Gauge Size1-1/2 in
Range0-500 PSI

Product Details

TypeDigital Pressure Gauge
Wetted Parts Material304 Stainless Steel
Window Type4 Digit LCD Display
Window MaterialPolycarbonate
Connection LocationBottom Mount
SeriesB50000
Dial MaterialPolycarbonate
Ambient Operating Temperature Range23 To 104 °F
Package Quantity1
Manufacturers Part NumberB50500
Case Material304 Stainless Steel
Media Operating Temperature23 To 104 °F
BrandBaker Instruments

Warranty

Warranty1