Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amerex

Model # :WBB2680333

MPN #: Model 240 PN 100

Amerex 2 -1/2 Gallon Water Fire Extinguisher, Wall Mount, Type A

Product Description
Model 240 utilizes the cooling, soaking and penetrating effect of a 45-55 ft. stream of WATER. The 55 sec. discharge time makes it very effective for inexperienced operators for use on Class A fires.

Features:
  • 2.5 Gallon Capacity
  • 5 Year Manufacturer's Warranty
  • Stored Pressure Design
  • Polished Stainless-Steel Cylinders -USCG Models have Durable High Gloss Polyester Powder Paint Coating
  • All Metal Valve Construction
  • Exclusive crevice free, butt welded cylinders
  • Temperature Range +40°F to 120°
  • Leaves no powder residue
  • Maximum visibility during discharge
  • Large Loop Stainless Steel Pull Pin
  • Bar Coded and Bilingual Labels


PRICE
$246.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width9 in
Height24-1/2 in
Weight8 lbs
Operating Distance55 ft
Diameter7 in

Product Details

TypeWater
ColorSilver
Mounting LocationWall
Capacity2.5 Gallon
Extinguishing MaterialWater
Operating Pressure100 PSI
Manufacturers Part NumberModel 240 PN 100
Operating Time55 Seconds
Fire TypeA
BrandAmerex

Warranty

Warranty5 yr

Compliance & Certifications

UL Certification2A
CertificationsCAN/ULC-S507 - ANSI/UL626 & CAN/ULC-S508 - ANSI/UL711