Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amerex

Model # :WBB2680334

MPN #: Model 322 PN 1712

Amerex 5LB CO2 Fire Extinguisher, Wall Mount, Type B, C

Product Description
Carbon dioxide is discharged as a white cloud of "snow" which smothers a fire by eliminating oxygen. It is effective for Class B flammable liquids and is electrically non-conductive. Carbon Dioxide is a clean, non-contaminating, odorless gas.

Features:
  • 5 lb. Capacity
  • 5 Year Warranty
  • All Metal Valve Construction
  • Rust free aluminum cylinders
  • Durable High Gloss Polyester Powder Paint
  • Temperature Range -22°F to 120°F
  • Meets Many Hospital Medical Equipment Requirements
  • Large Loop Stainless Steel Pull Pin
  • Bar Coded and Bilingual Labels


PRICE
$298.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in
Width8-1/4 in
Height17-3/4 in
Weight13.1 lbs
Operating Distance8 ft
Diameter5-1/4 in

Product Details

TypeCO2
ColorRed
Mounting LocationWall
Capacity5 Lb.
Extinguishing MaterialCO2
Operating Pressure1000 PSI
Manufacturers Part NumberModel 322 PN 1712
Operating Time9 Seconds
Fire TypeB, C
BrandAmerex

Warranty

Warranty5 yr

Compliance & Certifications

UL Certification5B:C
CertificationsCAN/ULC-S503 - ANSI/UL154 & CAN/ULC-S508 - ANSI/UL711