Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kidde

Model # :WBB3172774

MPN #: 21032138? (old part was 46622701)

Kidde Pro Dry Chemical Fire Extinguisher w/Metal Strap Bracket, Wall Mount, Type A, B, C, 2.5 lb Cap

Product Description
Kidde Pro fire extinguishers are built to handle most class A, B, and C type fire risks found in light industrial, commercial, and residential applications. The product line includes several features to enhance product ease of operation, reliability, and serviceability, providing safe and reliable fire protection performance and exceptional customer value.

The PRO 2.5MP is fitted with a pressure gauge that provides at-a-glance status, is manufactured from lightweight aluminum cylinder & sturdy aluminum valve assembly.

Available with metal retention bracket.

Key Features:
  • Painted aluminum handles and levers are easy to operate and corrosion-resistant
  • Model PRO 2.5MP
  • Rechargeable
  • UL Listed and USCG Approved
  • Six-year limited warranty
  • Hex hose coupling enables proper tightening and removal of hoses using standard tools
  • Supplied with wall hanger
  • Easy-to-read bilingual nameplates simplify product operation and servicing
  • Large loop durable stainless-steel pull pins
  • Suitable for use on most common fires
  • Clear instruction label using graphics to show steps required to operate extinguisher
  • Powder coated cylinder for corrosion protection
  • 2.6 lb. of fire extinguishing agent (Average)
  • Tough impact resistant metal valve, handle & lever
  • Coast Guard (U.S.C.G) approved when fitted with optional mounting bracket
  • Powder coated cylinder for corrosion protection
  • UL rated 1-A,10-B:C
  • Multipurpose Dry Chemical
  • Monoammonium Phosphate


PRICE
$54.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Width5-1/2 in
Height14-7/8 in
Weight Capacity2.5 lbs
Weight5 lbs
Operating Distance10 ft (Min), 15 ft (Max)
Diameter3-1/4 in

Product Details

TypeDry Chemical
ColorRed
Mounting LocationWall
MaterialAluminum
Extinguishing MaterialMono Ammonium Phosphate
Operating Pressure100 PSI
Package Quantity1
Manufacturers Part Number21032138? (old part was 46622701)
Operating Time10 Seconds
BrandKidde
Fire TypeA, B, C

Warranty

Warranty6 yr

Compliance & Certifications

UL Certification299, 711
CertificationsUL rated 1-A, 10-B:C | U.S.C.G, DOT approved