Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RUD

Model # :WBB2795283

MPN #: 7909316

RUD 2.5 Ton, M16, Pivot, Swivel Load Ring

Product Description
Lifting points rotates 360 degrees. Pivoting 180 degrees. Unique RUD spring mechanism. Swivel joint in the lifting ring axis. Round lifting ring (no kinking possible). Rotating combination head with RUD ICE-Bolt. Wear indicators. Unsymmetrical application of force. Available in Metric or UNC thread. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. MAximum operation temperature WITH reduction of WLL 350 degree Celsius.

PRICE
$299.95

1
1
Ships in 140 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3 in
Height1-9/16 in
Weight Capacity4400
Weight0.88 kg lbs
Dimension T107 in
Dimension K76
Dimension B14 in
Dimension L58
Dimension J24 in
Dimension D50 in
Dimension E40 in
Dimension F22
Dimension C14 in
Bail Opening1.9688 in
Dimension H68
Dimension MM16
Bolt SizeM16 in
Dimension G36 in
Dimension N10
Working Load Limit2500kg lbs

Product Details

Assembly RequiredNo
MaterialSteel
Manufacturers Part Number7909316
BrandRUD
ColorPink
Hook TypeBolt on
Package Quantity1

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMD 2006/42/EC