RUD Powerpoint Hoist Ring, 360 Pivot, 3300 lb. Load Capacity, M16 Bolt
Write a Review
|
Questions & Answers (0)
Product Description
Direct VIP-chain connection. Double ball-bearings is the optimal solution for turning and flipping operations under full load. Lifting points rotates 360 degrees. Large distance between bolt-on surface and load to avoid damage. Rotatable at nominal WLL, 90 degree to the bolt-on direction. Suspension ring with enlarged pivoting area. Available in Metric and UNC thread. Maximum operation temperature range WITHOUT reduction of WLL-40 to 200 Celsius. Maximum operation temperature WITH reduction of WLL up to 400 degrees Celsius.
PRICE
$199.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 6-5/16 in |
| Height | 6-11/16 in |
| Weight Capacity | 3300 |
| Weight | 0.42 kg lbs |
| Dimension F | 24 |
| Dimension T | 49 in |
| Dimension A | 6 in |
| Dimension M | M16 |
| Bolt Size | M16 in |
| Dimension D | 46 in |
| Working Load Limit | 1.5 Ton lbs |
| Dimension E | 41 in |
Product Details
| Assembly Required | No |
| Color | Pink |
| Hook Type | Bolt on |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 7989526 |
| Brand | RUD |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MD 2006/42/EC, ASME B30.26 |