Features
- Economical all-purpose duct tape.
- Poly coated cloth tape.
- High tack rubber adhesive.
- Great for weatherproofing, HVAC, duct repairs and maintenance.
- Moisture and tear-resistant.
Weights & Dimensions
| Length | 180 ft |
| Width | 2 in |
| Weight | 4 lbs |
| Tape Dimensions | 2" x 60 yds gal |
| Thickness | 10 mil |
Product Details
| Type | Duct Tape |
| Package Quantity | 3 |
| Color | White |
| Manufacturers Part Number | T987100W3PK |
| Grade | Industrial Grade |
| Brand | Tape Logic |