Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212549

MPN #: 7000047442

3M™ 361 Glass Cloth Tape, 1"W x 60 Yds., White - Pkg Qty 36

Product Description
Constructed with a woven fiberglass backing, 3M™ Glass Cloth Tape 361 features a pressure sensitive silicone adhesive for applications requiring high-temperature resistance, high adhesion and clean removal. It is often used for high temperature applications such as sealing ducts and as a back-up strip for submerged arc welding.

High Temperature Performance, used in a variety of industries, 3M™ Glass Cloth Tape 361 is a strong and durable, fiberglass backed tape designed to perform at high temperatures. This tape is used in a variety of aerospace, automotive, military, roofing, specialty vehicle and ship building industries for seaming and sealing panels. It is able to withstand temperatures ranging from -65°F/-54°C to 450°F/232°C, and intermittent temperatures up to 550°F/288°C or higher, depending on the type and duration of the heat source. It can be certified to meet F.A.R. 25.853, flame resistant specifications.

Recommended Applications:
  • Permanent sealing of high temperature ducts or chambers
  • Applications requiring heat treatment followed by clean removal of the tape with little or no stain
  • Protect surfaces against abrasion
  • High temperature masking
  • Bundling, holding and wire harnessing
Features:
  • Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
  • Silicone adhesive provides good holding power and clean removal across a wide range of temperatures


PRICE
$5,974.20  Sold in packages of 36 / $165.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1
Thickness6.4 mil

Product Details

TypeSilicone Adhesive Tape
MaterialGlass Cloth
Package Quantity36
Tape TypeGlass Cloth Tape
DescriptionGlass Cloth Tape
ColorWhite
Manufacturers Part Number7000047442
Brand3M